Motion
3520101
Apollo Hose Bibb - Brass Material, 1/2 in Pipe Size
MI ITEM #03827821
MFR #3520101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo Hose Bibb - Brass Material, 1/2 in Pipe Size
MI ITEM #03827821
MFR #3520101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35-201-01 1/2" BRS HOSE FAUCET

Specifications

  • Fitting Type
    Hose Bibb
  • Material
    Brass
  • Length
    4.6
  • Manufacturer Upc Number
    670750154010
  • Manufacturer Product Page
  • Weight
    2.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought