Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Exterior, Interior, 5 gal , Light Machine Gray Color
MI ITEM #03828311
MFR #K00530327-20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
K00530327-20 LIGHT MACHINERY GRAY

Specifications

  • Base Type
    Oil
  • Resin Type
    Alkyd Enamel
  • Color
    Light Machine Gray
  • Color Family
    Gray
  • Container Size
    5 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Dry Time
    5 h
  • Min Application Temperature
    +4.5 °C
  • Max Application Temperature
    +49 °C
  • Volatile Organic Compound Content
    448 g/L
  • Coverage Range
    350-175 ft²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text