Motion
26930
Mi Item #03830360
MFR #26930
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03830360
MFR #26930

Mfr description
26930 SHIM ASST FOR DIE BUTTONS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (25) 0.005 x 1 in, (25) 0.005 x 1/2 in, (25) 0.005 x 1/4 in, (25) 0.005 x 3/4 in, (25) 0.005 x 3/8 in, (25) 0.005 x 5/16 in, (25) 0.005 x 5/8 in, (25) 0.005 x 7/16 in, (25) 0.005 x 7/8 in, (25) 0.015 x 1 in, (25) 0.015 x 1/2 in, (25) 0.015 x 1/4 in, (25) 0.015 x 3/4 in, (25) 0.015 x 3/8 in, (25) 0.015 x 5/16 in, (25) 0.015 x 5/8 in, (25) 0.015 x 7/16 in, (25) 0.015 x 7/8 in

Details

  • Material
    Steel
  • Number Of Pieces
    450
  • Shim Type
    Die Button
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)