Motion
5406-C-12-SS
Pipe Fitting - Stainless Steel Material
MI ITEM #03838106
MFR #5406-C-12-SS
Price$205.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Stainless Steel Material
MI ITEM #03838106
MFR #5406-C-12-SS

Mfr description
5406-C-12-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.96/each

Specifications

Dimensions

  • Overall Length
    1.1300 in

Details

  • Material
    Stainless Steel
  • Shape
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)