Motion
214084
Oil Base Spray Paint - Orange, 12 oz Container Size, Oil, Exterior, Alkyd Enamel, 10 to 12 ft² Coverage Range, 5 to 9 hrs Dry Time
MI ITEM #03844524
MFR #214084
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - Orange, 12 oz Container Size, Oil, Exterior, Alkyd Enamel, 10 to 12 ft² Coverage Range, 5 to 9 hrs Dry Time
MI ITEM #03844524
MFR #214084

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$11.50/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    10 to 12 ft²

Details

  • Base Type
    Oil
  • Color
    Orange
  • Color Family
    Orange
  • Dry Time
    5 to 9 hrs
  • Exposure
    Interior/Exterior
  • Max Application Temperature
    +32 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal, Wood, Ceramic
  • UPC_NO
    020066131821
  • Volatile Organic Compound Content
    502 g/L

Overview

Mfr description
214084 GLOSS ORANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought