Motion
RRS090/095 BSE=5

LOVEJOY INC
RRS090/095 BSE=5

68514426119 Jaw Coupling Spacer Assembly - 090, 095 Cplg Size, 2.5000 in OD, 5.0000 in Depth, 2.5000 in Height, Rubber
Mi Item #03845663
MFR #RRS090/095 BSE=5
Price$273.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS090/095 BSE=5

68514426119 Jaw Coupling Spacer Assembly - 090, 095 Cplg Size, 2.5000 in OD, 5.0000 in Depth, 2.5000 in Height, Rubber
Mi Item #03845663
MFR #RRS090/095 BSE=5

Mfr description
RRS090/095-SPCR ASSY-BSE=5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.56/each

Specifications

Dimensions

  • Coupling Size Code
    090, 095
  • Depth
    5.0000 in
  • Height
    2.5000 in
  • Outside Diameter
    2.5000 in
  • Weight
    1.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144261199
  • Material
    Rubber
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Spacer Assembly
  • Series
    RRS
  • UPC_NO
    685144261199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)