Motion
C42T17FZ29A

LEESON ELECTRIC
C42T17FZ29A

AC Parallel Gear Motor - 58 :1 Ratio, 1/4 hp, 208-230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1 20/0.06 A - Full Load Current
Mi Item #03846922
MFR #C42T17FZ29A
Price$1,042.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C42T17FZ29A

AC Parallel Gear Motor - 58 :1 Ratio, 1/4 hp, 208-230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1 20/0.06 A - Full Load Current
Mi Item #03846922
MFR #C42T17FZ29A

Mfr description
096066.00,1/4HP,42Y,29RPM,3PH 230/460V
  • Designed with the exclusive Inverter Rated Insulation System (IRIS)
  • Provides superior protection against voltage spikes induced by variable frequency drives
  • Double shielded motor ball bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,042.07/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    42Y
  • Gear Ratio
    58 :1
  • Opposite Drive End Bearing Size
    6201
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    27.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1 20/0.06 A
  • Full Load Torque
    300 in/lb
  • Input Horsepower
    1/4 hp
  • Insulation Class
    F
  • KVA Code
    L
  • kW
    0.19 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720346464
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Special
  • NEMA Frame
    42Y
  • Output RPM
    29.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CSA, UL Recognized
  • Supply Voltage
    208 to 230 V, 460 V
  • Thermal Protection
    None
  • UPC_NO
    691720346464
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)