Motion
L225 32MMH7 10X3.3MMKW

LOVEJOY INC
L225 32MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 32 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03847035
MFR #L225 32MMH7 10X3.3MMKW
Price$252.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 32MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 32 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03847035
MFR #L225 32MMH7 10X3.3MMKW

Mfr description
L225-HUB-32MMH7-10X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.25/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    32 mm
  • Bore Length
    2.1800 in
  • Coupling Diameter
    5.0000 in | 127 mm
  • Coupling Overall Length
    5.3400 in, 135.63 mm
  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Hub End Diameter
    4.2500 in
  • Keyway Size
    0.3937 x 0.1299 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    8.96 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Element Material
    SOX (NBR) Rubber
  • Hub Material
    Cast Iron
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144418494
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    2340, 264.38 N-m
  • Torque Rating (in-lb)
    2340 in-lbs
  • Transmissible Torque
    2340 in-lbs
  • UPC_NO
    685144418494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)