Motion
L225 60MMH7 18X4.4MMKW

LOVEJOY INC
L225 60MMH7 18X4.4MMKW

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 60 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03847039
MFR #L225 60MMH7 18X4.4MMKW
Price$193.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 60MMH7 18X4.4MMKW

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 60 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03847039
MFR #L225 60MMH7 18X4.4MMKW

Mfr description
L225-HUB-60MMH7-18X4.4MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.23/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    60 mm
  • Bore Length
    2.1800 in
  • Coupling Diameter
    5.0000 in | 127 mm
  • Coupling Overall Length
    5.3400 in
  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Hub End Diameter
    4-1/4 in
  • Hub Length
    2.1800 in
  • Keyway Size
    0.7087 x 0.1732 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    7.44 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Spider
  • Hub Material
    Cast Iron
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    6228 in
  • Torque Rating (in-lb)
    2340 in-lbs
  • Transmissible Torque
    2340 in-lbs
  • UPC_NO
    685144445988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)