Motion
L090 3/4 NKW

LOVEJOY INC
L090 3/4 NKW

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #03853963
MFR #L090 3/4 NKW
Price$22.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L090 3/4 NKW

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #03853963
MFR #L090 3/4 NKW

Mfr description
L090-HUB-3/4-NKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.97/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Length
    0.8200 in
  • Coupling Diameter
    2.1100 in | 53.60 mm
  • Coupling Size
    L090
  • Coupling Size Code
    L090
  • Hub End Diameter
    2.1100 in
  • Hub Length
    0.8200 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    0.8200 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.59 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144542823
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144542823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)