Motion
46037
Splicing Kit -
Mi Item #03854875
MFR #46037
Price$60.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Splicing Kit -
Mi Item #03854875
MFR #46037

Mfr description
46037 CABLE SPLICER'S KIT
  • Electrician's Scissors Feature Wire Stripping Notches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.69/each

Specifications

Dimensions

  • Overall Length
    7-1/2 in

Details

  • Application
    Cuts Cable, Telephone Wire, and Strips Insulation
  • Features & Benefits
    • Electrician's Scissors Feature Wire Stripping Notches
  • Handle Type
    Textured (Knife's Handle)
  • Kit Type
    Cable Splicer Kit
  • Nonsparking
    No
  • Number Of Pieces
    2
  • Tools Included
    Cable Splicers Knife, Electricians Scissors
  • UPC_NO
    092644940514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)