Motion
DRM1004
Drum Heater - Fits Container Size: 55 gal, Thermostat Included
MI ITEM #03855000
MFR #DRM1004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Heater - Fits Container Size: 55 gal, Thermostat Included
MI ITEM #03855000
MFR #DRM1004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DRM1004 STEEL DRUM HEATER 110V

Specifications

  • Includes Thermostat
    Thermostat Included
  • Fits Container Diameter
    22-1/4 in
  • Temperature Control Range
    Up to +550 °F
  • Voltage
    110 V
  • Weight
    8 lbs
  • Fits Container Size
    55 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text