Specifications
Dimensions
- Coupling Size Code20R
Details
- Product TypeJaw Coupling Parts & Kits
- Product TypesSpacer Assembly
- SeriesWrapflex
- UPC_NO793699906523
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)