Motion
76774

BRADY
76774

Printer Ribbon - Ribbon, Black, Blue
Mi Item #03860494
MFR #76774
Price$927.62/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76774

Printer Ribbon - Ribbon, Black, Blue
Mi Item #03860494
MFR #76774

Mfr description
76774 BLK/BLU PANEL 16 X 4.11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$927.62/rl

Specifications

Dimensions

  • Overall Width
    4.1100 in

Details

  • Color
    Black, Blue
  • For Use With Printer
    GlobalMark
  • Material
    Polyester
  • Maximum Yield Per Unit
    60
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)