Motion
L050 SOLID NKW N/LBL

LOVEJOY INC
L050 SOLID NKW N/LBL

68514410218 Jaw Coupling Hub - Cplg Size: 050, Straight Jaw, Solid, Sintered Iron
MI ITEM #03860553
MFR #L050 SOLID NKW N/LBL
Your Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L050 SOLID NKW N/LBL

68514410218 Jaw Coupling Hub - Cplg Size: 050, Straight Jaw, Solid, Sintered Iron
MI ITEM #03860553
MFR #L050 SOLID NKW N/LBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.39/each(List $9.65)

Overview

Mfr description
L050-HUB-SOLID-NKW-N/LBL

Specifications

  • Coupling Size Code
    050
  • Bore Type
    Solid Bore
  • Jaw Type
    Straight
  • Hub Material
    Sintered Iron
  • Outside Diameter
    1.0800 in
  • Length Through Bore
    0.6200 in
  • Hub End Diameter
    1.0800 in
  • Max Rpm
    18000 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144102188
  • UPC_NO
    685144102188
  • Weight
    0.11 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought