Motion
HSCM-3000-0.625-YL

BRADY
HSCM-3000-0.625-YL

Polyurethane Material, Thermal Transfer, 3.0000 in Print Width, 0.6250 in Print Height, 1000 Total Labels
Mi Item #03861793
MFR #HSCM-3000-0.625-YL
Price$2,764.22/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HSCM-3000-0.625-YL

Polyurethane Material, Thermal Transfer, 3.0000 in Print Width, 0.6250 in Print Height, 1000 Total Labels
Mi Item #03861793
MFR #HSCM-3000-0.625-YL

Mfr description
HSCM-3000-0.625-YL 3 IN X 5/8 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,764.22/rl

Specifications

Dimensions

  • Printable Area Height
    0.6250 in
  • Printable Area Width
    3.0000 in

Details

  • Material
    Polyurethane
  • Number Of Labels
    1000
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)