Motion
356126

BRADY
356126

Printer - Printer, Black
MI ITEM #03861940
MFR #356126
Your Price$280.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
356126

Printer - Printer, Black
MI ITEM #03861940
MFR #356126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$280.14/each(List $515.46)

Overview

Mfr description
356126 HEATEX THT RIBBON, BLK WAX/RESIN

Specifications

  • Color
    Black
  • Type
    Printer
  • Overall Width
    4.3300 in
  • Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text