Motion
96000

MARKAL
96000

Markal® TRADES-MARKER® Mechanical China Permanent Marker - 1 Holder/5 Refills - Color: Assorted, Package Quantity: 24
Mi Item #03863193
MFR #96000
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96000

Markal® TRADES-MARKER® Mechanical China Permanent Marker - 1 Holder/5 Refills - Color: Assorted, Package Quantity: 24
Mi Item #03863193
MFR #96000

Mfr description
96000 HOLDER & 5 REFILLS
  • Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
  • Marks are rub- and weather-resistant, leaving a bold, permanent mark
  • Marker refills eliminate mess and paper waste of grease pencils, saving time and money
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Details

  • Color
    Assorted
  • Includes Pocket Clip
    Pocket Clip Included
  • Ink Type
    Permanent
  • Package Quantity
    24
  • UPC_NO
    048615960005
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)