1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FG101100BLA
Hopper - Wheeled, High Density Polyethylene Material, 600 lb Hopper Capacity
MI ITEM #
03864291
MFR #
FG101100BLA
Price
$1,664.73
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Tilt Trucks
Rubbermaid FG101100BLA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FG101100BLA
Hopper - Wheeled, High Density Polyethylene Material, 600 lb Hopper Capacity
MI ITEM #
03864291
MFR #
FG101100BLA
Mfr description
FG101100BLA 3/4 CYD SF UTILITY TT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,664
.73
/each
Add to Cart
Specifications
Dimensions
Hopper Height
38 in
Hopper Length
64-1/2 in
Hopper Width
30-1/4 in
Details
Color
Black
Construction Process
Structural Foam
Hopper Body Material
High Density Polyethylene
Hopper Capacity
600 lb
Wheeled Or Stationary
Wheeled
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items