Motion
FG101300BLA

Rubbermaid
FG101300BLA

Hopper - Wheeled, High Density Polyethylene Material, 1000 lb Hopper Capacity
Mi Item #03864292
MFR #FG101300BLA
Price$1,943.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG101300BLA

Hopper - Wheeled, High Density Polyethylene Material, 1000 lb Hopper Capacity
Mi Item #03864292
MFR #FG101300BLA

Mfr description
FG101300BLA 3/4 CU YD STANDARD TILTTRUCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,943.90/each

Specifications

Dimensions

  • Hopper Height
    38 in
  • Hopper Length
    64-1/2 in
  • Hopper Width
    30-1/4 in

Details

  • Color
    Black
  • Construction Process
    Structural Foam
  • Hopper Body Material
    High Density Polyethylene
  • Hopper Capacity
    1000 lb
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)