Motion
FG102542BLA

Rubbermaid
FG102542BLA

Tilt Truck, Forkliftable, 1-1/2 cu. yd.
MI ITEM #03864297
MFR #FG102542BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG102542BLA

Tilt Truck, Forkliftable, 1-1/2 cu. yd.
MI ITEM #03864297
MFR #FG102542BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG102542BLA 1 1/2 CY TT STD FORK POCKET
  • Forkliftable model fully compatible with forklifts and automated lifters
  • Inset wheels protect walls and fixtures
  • Constant force design allows for controlled dumping by one person
  • Smooth surface is Easy-to-clean and resists pitting and corroding

Specifications

  • Material
    Medium Density Polyethylene
  • Caster Material
    Rubber
  • Caster Type
    (2) Swivel
  • Wheel Diameter
    12 in
  • Color
    Black
  • Frame Material
    Steel
  • Load Capacity
    1200 lb.
  • Overall Length
    80-1/2 in
  • Overall Width
    43 in
  • Overall Height
    49-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought