Motion
FG102600BLA

Rubbermaid
FG102600BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 2100 lb Hopper Capacity
MI ITEM #03864298
MFR #FG102600BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG102600BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 2100 lb Hopper Capacity
MI ITEM #03864298
MFR #FG102600BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG102600BLA 1 1/2 CU.YD. HEAVY DUTY

Specifications

  • Hopper Capacity
    2100 lb
  • Construction Process
    Rotational Molded
  • Wheeled Or Stationary
    Wheeled
  • Hopper Body Material
    Medium Density Polyethylene
  • Color
    Black
  • Hopper Height
    49-1/2 in
  • Hopper Length
    80-1/2 in
  • Hopper Width
    43 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought