Specifications
Details
- ColorBlack
- Number Of Pieces1
Overview
Mfr description
FG102641BLA 1 1/2 CU YD HEAVY DUTY
- Forkliftable model fully compatible with forklifts and automated lifters
- Inset wheels protect walls and fixtures
- Features a powder-coated steel frame for corrosion resistance
- Smooth surface is Easy-to-clean and resists pitting and corroding