Motion
FG104600BLA

Rubbermaid
FG104600BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 2300 lb Hopper Capacity
Mi Item #03864308
MFR #FG104600BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG104600BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 2300 lb Hopper Capacity
Mi Item #03864308
MFR #FG104600BLA

Mfr description
FG104600BLA 2 1/2 CU.YD. HVY. DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hopper Height
    50 in
  • Hopper Length
    81-1/2 in
  • Hopper Width
    55-1/2 in

Details

  • Color
    Black
  • Construction Process
    Rotational Molded
  • Hopper Body Material
    Medium Density Polyethylene
  • Hopper Capacity
    2300 lb
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)