Motion
FG105900 BLA

Rubbermaid
FG105900 BLA

Hopper - Stationary, Medium Density Polyethylene Material, 1 yd³ Hopper Capacity
MI ITEM #03864312
MFR #FG105900 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG105900 BLA

Hopper - Stationary, Medium Density Polyethylene Material, 1 yd³ Hopper Capacity
MI ITEM #03864312
MFR #FG105900 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG105900BLA S-H W/SFTYLATCH

Specifications

  • Hopper Capacity
    1 yd³
  • Construction Process
    Rotational Molded
  • Wheeled Or Stationary
    Stationary
  • Hopper Body Material
    Medium Density Polyethylene
  • Hopper Operation Features
    Forkliftable, Self-Dumping
  • Color
    Black
  • Hopper Height
    44-7/8 in
  • Hopper Length
    71-1/2 in
  • Hopper Width
    31-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought