Specifications
Dimensions
- Hopper Height49-1/2 in
- Hopper Length83-7/8 in
- Hopper Width46 in
Details
- ColorBlack
- Construction ProcessRotational Molded
- Hopper Body MaterialMedium Density Polyethylene
- Hopper Capacity2 yd³
- Hopper Operation FeaturesForkliftable, Self-Dumping
- Wheeled Or StationaryStationary
Overview
Mfr description
FG106900BLA 2CU-SLF DMP