Motion
FG107443 BLA

Rubbermaid
FG107443 BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 2-1/2 yd³ Hopper Capacity
MI ITEM #03864322
MFR #FG107443 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG107443 BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 2-1/2 yd³ Hopper Capacity
MI ITEM #03864322
MFR #FG107443 BLA

Mfr description
FG107443BLA SLF DUMP W/CST
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hopper Height
    56-5/8 in
  • Hopper Length
    83-1/2 in
  • Hopper Width
    55 in

Details

  • Color
    Black
  • Construction Process
    Rotational Molded
  • Hopper Body Material
    Medium Density Polyethylene
  • Hopper Capacity
    2-1/2 yd³
  • Hopper Operation Features
    Forkliftable, Self-Dumping
  • Number Of Casters
    4
  • Wheeled Or Stationary
    Wheeled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)