Motion
FG130400BLA

Rubbermaid
FG130400BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 450 lb Hopper Capacity
Mi Item #03864357
MFR #FG130400BLA
Price$1,389.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG130400BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 450 lb Hopper Capacity
Mi Item #03864357
MFR #FG130400BLA

Mfr description
FG130400BLA 1/2 CU YD UTILITY TILT TRUCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,389.85/each

Specifications

Dimensions

  • Hopper Height
    38-5/8 in
  • Hopper Length
    56-3/4 in
  • Hopper Width
    28 in

Details

  • Color
    Black
  • Construction Process
    Rotational Molded
  • Hopper Body Material
    Medium Density Polyethylene
  • Hopper Capacity
    450 lb
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)