Motion
FG130500YEL

Rubbermaid
FG130500YEL

Hopper - Wheeled, Medium Density Polyethylene Material, 850 lb Hopper Capacity
MI ITEM #03864358
MFR #FG130500YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG130500YEL

Hopper - Wheeled, Medium Density Polyethylene Material, 850 lb Hopper Capacity
MI ITEM #03864358
MFR #FG130500YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hopper Height
    38-5/8 in
  • Hopper Length
    60-1/2 in
  • Hopper Width
    28 in

Details

  • Color
    Yellow
  • Construction Process
    Rotational Molded
  • Hopper Body Material
    Medium Density Polyethylene
  • Hopper Capacity
    850 lb
  • Wheeled Or Stationary
    Wheeled

Overview

Mfr description
FG130500YEL 1/2 CU. YD. TILT TRUCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought