Motion
FG130500RED

Rubbermaid
FG130500RED

Hopper - Wheeled, Medium Density Polyethylene Material, 850 lb Hopper Capacity
Mi Item #03864359
MFR #FG130500RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG130500RED

Hopper - Wheeled, Medium Density Polyethylene Material, 850 lb Hopper Capacity
Mi Item #03864359
MFR #FG130500RED

Mfr description
FG130500RED 1/2 CU. YD. TILT TRUCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hopper Height
    38-5/8 in
  • Hopper Length
    60-1/2 in
  • Hopper Width
    28 in

Details

  • Color
    Red
  • Construction Process
    Rotational Molded
  • Hopper Body Material
    Medium Density Polyethylene
  • Hopper Capacity
    850 lb
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)