Motion
FG130600BLA

Rubbermaid
FG130600BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 1400 lb Hopper Capacity
MI ITEM #03864364
MFR #FG130600BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG130600BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 1400 lb Hopper Capacity
MI ITEM #03864364
MFR #FG130600BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG130600BLA 1/2 CU YD HEAVY DUTY TILT

Specifications

  • Hopper Capacity
    1400 lb
  • Construction Process
    Rotational Molded
  • Wheeled Or Stationary
    Wheeled
  • Hopper Body Material
    Medium Density Polyethylene
  • Color
    Black
  • Hopper Height
    38-5/8 in
  • Hopper Length
    60-1/2 in
  • Hopper Width
    28 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought