Motion
FG130700BLA

Rubbermaid
FG130700BLA

Hinged Tilt Truck Lid, Rectangular, 28.5w x 56.5d x 9h, Black
Mi Item #03864366
MFR #FG130700BLA
Price$430.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG130700BLA

Hinged Tilt Truck Lid, Rectangular, 28.5w x 56.5d x 9h, Black
Mi Item #03864366
MFR #FG130700BLA

Mfr description
FG130700BLA LID FOR 1/2 CY TILT TRUCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$430.43/each

Specifications

Dimensions

  • Use with Hopper Size
    1/2 in

Details

  • For Use With
    1304 Tilt Truck, 1305 Tilt Truck, 1305-06 Tilt Truck, 1305-42 Tilt Truck, 1306 Tilt Truck, 1306-41 Tilt Truck, 9T17 Tilt Truck
  • Number Of Pieces
    1
  • Type
    Lid
  • Use With Hopper Style
    1304 Tilt Truck1305 Tilt Truck1305-06 Tilt Truck1305-42 Tilt Truck1306 Tilt Truck1306-41 Tilt Truck9T17 Tilt Truck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)