1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FG264043BLA
250 lb.Container Dolly for 55 gal.
MI ITEM #
03864710
MFR #
FG264043BLA
Price
$249.85
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
Rubbermaid FG264043BLA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FG264043BLA
250 lb.Container Dolly for 55 gal.
MI ITEM #
03864710
MFR #
FG264043BLA
Mfr description
FG264043BLA BRUTE QUIET DOLLY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$249
.85
/each
Add to Cart
Specifications
Dimensions
Diameter
18-1/4 in
Height
6-1/2 in
Overall Height
6-5/8 in
Details
Load Capacity
250 lb.
Material
Hdpe
Type
Drum Dolly
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items