Motion
FG342100BLA

Rubbermaid
FG342100BLA

Polypropylene Enclosed Service Cart 150 lb. Capacity, 33-5/8\ inL x 18-5/8\ inW x 36-5/8\ inH
Mi Item #03865021
MFR #FG342100BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG342100BLA

Polypropylene Enclosed Service Cart 150 lb. Capacity, 33-5/8\ inL x 18-5/8\ inW x 36-5/8\ inH
Mi Item #03865021
MFR #FG342100BLA

Mfr description
FG342100BLA UTILITY CART
  • Swivel casters for easy mobility.
  • User-friendly easy to grip handles.
  • 150 lbs load capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Wheel Diameter
    3 in
  • Height
    36-5/8 in
  • Length
    33-5/8 in
  • Overall Height
    36-5/8 in
  • Overall Length
    33-5/8 in
  • Overall Width
    18-5/8 in
  • Width
    18-5/8 in

Details

  • Cart Frame Material
    Polypropylene
  • Color
    Black
  • Load Capacity
    150 lb.
  • Material
    Polypropylene
  • Number Of Cart Casters
    4
  • Number Of Shelves
    3
  • Product Types
    Cleaning Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)