Motion
FG342488PLAT

Rubbermaid
FG342488PLAT

Plastic Raised Handle Utility Cart 200 lb. Capacity, 33-5/8\ inL x 18-5/8\ inW x 37-3/4\ inH
MI ITEM #03865023
MFR #FG342488PLAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG342488PLAT

Plastic Raised Handle Utility Cart 200 lb. Capacity, 33-5/8\ inL x 18-5/8\ inW x 37-3/4\ inH
MI ITEM #03865023
MFR #FG342488PLAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG342488PLAT UTILITY CART

Specifications

  • Cart Type
    Service Cart
  • Number Of Shelves
    3
  • Caster Wheel Diameter
    4 in
  • Width
    18-5/8 in
  • Height
    37-3/4 in
  • Color
    Platinum
  • Load Capacity
    200 lb.
  • Material
    Plastic
  • Standards Met
    HACCP Approved
  • Product Types
    Cleaning Cart
  • Length
    33-5/8 in
  • Number Of Cart Shelves
    3
  • Cart Frame Material
    Polypropylene
  • Number Of Cart Casters
    4
  • Overall Height
    37-3/4 in
  • Overall Length
    33-5/8 in
  • Overall Width
    18-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text