Motion
HSCM-3000-1-WT

BRADY
HSCM-3000-1-WT

Polyurethane Material, Thermal Transfer, 3.0000 in Print Width, 1.0000 in Print Height, 500 Total Labels
MI ITEM #03866882
MFR #HSCM-3000-1-WT
Your Price$1,713.60/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HSCM-3000-1-WT

Polyurethane Material, Thermal Transfer, 3.0000 in Print Width, 1.0000 in Print Height, 500 Total Labels
MI ITEM #03866882
MFR #HSCM-3000-1-WT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,713.60/rl(List $3,153.02)

Overview

Mfr description
HSCM-3000-1-WT 3 IN X 1 IN (75MM X 25MM)

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    3.0000 in
  • Printable Area Height
    1.0000 in
  • Number Of Labels
    500
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought