Motion
FG342488BLA

Rubbermaid
FG342488BLA

3-shelf 200 lb. Black Plastic Utility Cart
Mi Item #03867089
MFR #FG342488BLA
Price$731.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG342488BLA

3-shelf 200 lb. Black Plastic Utility Cart
Mi Item #03867089
MFR #FG342488BLA

Mfr description
FG342488BLA UTILITY CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$731.90/each

Specifications

Dimensions

  • Caster Wheel Diameter
    4 in
  • Height
    37-3/4 in
  • Length
    33-5/8 in
  • Overall Height
    29 in
  • Overall Length
    19-1/8 in
  • Overall Width
    15-1/8 in
  • Width
    18-5/8 in

Details

  • Cart Frame Material
    Polypropylene
  • Cart Type
    Service Cart
  • Color
    Black
  • Load Capacity
    200 lb.
  • Material
    Plastic
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    3
  • Number Of Shelves
    3
  • Product Types
    Cleaning Cart
  • Standards Met
    HACCP Approved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)