Motion
FG409100 OWHT

Rubbermaid
FG409100 OWHT

Open Sided Utility Cart, Three-Shelf, 40.63w x 20d x 37.81h, Off-White
Mi Item #03867390
MFR #FG409100 OWHT
Price$778.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG409100 OWHT

Open Sided Utility Cart, Three-Shelf, 40.63w x 20d x 37.81h, Off-White
Mi Item #03867390
MFR #FG409100 OWHT

Mfr description
FG409100OWHT GLOBAL OPEN CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$778.93/each

Specifications

Dimensions

  • Height
    37.8 in
  • Length
    40-5/8 in
  • Width
    20 in

Details

  • Cart Frame Material
    High Density Polyethylene
  • Color
    White
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    3
  • Product Types
    Cleaning Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)