Motion
FG409100 GRAY

Rubbermaid
FG409100 GRAY

Cleaning Cart - 20 in Wide, 37.8 in High, Gray
Mi Item #03867391
MFR #FG409100 GRAY
Price$872.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG409100 GRAY

Cleaning Cart - 20 in Wide, 37.8 in High, Gray
Mi Item #03867391
MFR #FG409100 GRAY

Mfr description
FG409100GRAY GLOBAL OPEN CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$872.28/each

Specifications

Dimensions

  • Height
    37.8 in
  • Length
    40-5/8 in
  • Outside Height
    37-7/8 in
  • Outside Length
    40-5/8 in
  • Outside Width
    20 in
  • Width
    20 in

Details

  • Cart Frame Material
    High Density Polyethylene
  • Color
    Gray
  • Country of Origin
    USA
  • Manufacturer Upc Number
    086876145076
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    3
  • Product Types
    Cleaning Cart
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)