Motion
FG409100 BLA

Rubbermaid
FG409100 BLA

Cleaning Cart - Number of Shelves: 3, 20 in Wide, 37.8 in High, Black
Mi Item #03867392
MFR #FG409100 BLA
Price$735.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG409100 BLA

Cleaning Cart - Number of Shelves: 3, 20 in Wide, 37.8 in High, Black
Mi Item #03867392
MFR #FG409100 BLA

Mfr description
FG409100BLA GLOBAL OPEN CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$735.52/each

Specifications

Dimensions

  • Caster Wheel Diameter
    4 in
  • Height
    37.8 in
  • Length
    40-5/8 in
  • Outside Height
    37-7/8 in
  • Outside Length
    40-5/8 in
  • Outside Width
    20 in
  • Overall Height
    37-7/8 in
  • Overall Length
    40-3/8 in
  • Overall Width
    20 in
  • Width
    20 in

Details

  • Cart Frame Material
    High Density Polyethylene
  • Cart Type
    Utility Cart Open Sided
  • Color
    Black
  • Country of Origin
    USA
  • Load Capacity
    300 lb.
  • Manufacturer Upc Number
    086876148947
  • Material
    Plastic
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    3
  • Number Of Shelves
    3
  • Product Types
    Cleaning Cart
  • Standards Met
    NSF, CSA, UL
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)