Motion
FG409200 OWHT

Rubbermaid
FG409200 OWHT

Cleaning Cart - 20 in Wide, 37.8 in High, White
MI ITEM #03867393
MFR #FG409200 OWHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG409200 OWHT

Cleaning Cart - 20 in Wide, 37.8 in High, White
MI ITEM #03867393
MFR #FG409200 OWHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG409200OWHT GLOBAL CART 2 SIDES

Specifications

  • Width
    20 in
  • Height
    37.8 in
  • Color
    White
  • Product Types
    Cleaning Cart
  • Length
    40-5/8 in
  • Number Of Cart Shelves
    3
  • Cart Frame Material
    High Density Polyethylene
  • Number Of Cart Casters
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought