Motion
FG409400GRAY

Rubbermaid
FG409400GRAY

Enclosed Service Cart 300 lb. Capacity, 40-5/8\ inL x 20\ inW x 37-13/16\ inH
Mi Item #03867396
MFR #FG409400GRAY
Price$1,286.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG409400GRAY

Enclosed Service Cart 300 lb. Capacity, 40-5/8\ inL x 20\ inW x 37-13/16\ inH
Mi Item #03867396
MFR #FG409400GRAY

Mfr description
FG409400GRAY X-TRA CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,286.78/each

Specifications

Dimensions

  • Height
    37.8 in
  • Length
    40-5/8 in
  • Overall Height
    37-13/16 in
  • Overall Length
    40-5/8 in
  • Overall Width
    20 in
  • Width
    20 in

Details

  • Cart Frame Material
    Polypropylene
  • Color
    Gray
  • Load Capacity
    300 lb.
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Number Of Drawers On Cart
    1
  • Number Of Lockable Drawers On Cart
    1
  • Number Of Shelves
    2
  • Product Types
    Utility Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)