Motion
FG409600BLA

Rubbermaid
FG409600BLA

Open Sided Utility Cart, Four-Shelf, 40-5/8w x 20d x 51h, Black
Mi Item #03867398
MFR #FG409600BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG409600BLA

Open Sided Utility Cart, Four-Shelf, 40-5/8w x 20d x 51h, Black
Mi Item #03867398
MFR #FG409600BLA

Mfr description
FG409600BLA X-TRA SHELF CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    51 in
  • Length
    40-5/8 in
  • Width
    20 in

Details

  • Cart Frame Material
    Polypropylene
  • Color
    Black
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    4
  • Product Types
    Utility Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)