Motion
FG425400 YEL

Rubbermaid
FG425400 YEL

Over-the-Spill Sorbent Pad - Perforated, Polypropylene Material, Yellow Color, 14 in Wide, 16-1/2 in Long
Mi Item #03867412
MFR #FG425400 YEL
Price$67.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG425400 YEL

Over-the-Spill Sorbent Pad - Perforated, Polypropylene Material, Yellow Color, 14 in Wide, 16-1/2 in Long
Mi Item #03867412
MFR #FG425400 YEL

Mfr description
FG425400YEL OVER THE SPILL STN PAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.83/each

Specifications

Dimensions

  • Dimensions
    16-1/2 in x 14 in
  • Length
    16-1/2 in
  • Weight
    20 lbs
  • Width
    14 in

Details

  • Color
    Yellow
  • Material
    Polypropylene
  • Package Quantity
    25
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    086876162516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)