Motion
FG430000BLA

Rubbermaid
FG430000BLA

Plastic Utility Cart 400 lb. Capacity, 45-1/8\ inL x 34-3/8\ inW x 23-13/16\ inH
Mi Item #03867413
MFR #FG430000BLA
Price$1,928.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG430000BLA

Plastic Utility Cart 400 lb. Capacity, 45-1/8\ inL x 34-3/8\ inW x 23-13/16\ inH
Mi Item #03867413
MFR #FG430000BLA

Mfr description
FG430000BLA CONVERTIBLE CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,928.58/each

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Height
    34.4 in
  • Length
    45.2 in
  • Overall Height
    23-13/16 in
  • Overall Length
    45-1/8 in
  • Overall Width
    34-3/8 in
  • Width
    23.8 in

Details

  • Cart Frame Material
    Metal/Polypropylene
  • Cart Type
    Convertible Utility Cart and Platform Truck
  • Color
    Black
  • Load Capacity
    400 lb.
  • Material
    Plastic
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Number Of Shelves
    2
  • Product Types
    Cleaning Cart
  • Standards Met
    NSF, CSA, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)