Motion
FG446610BLA

Rubbermaid
FG446610BLA

Standard Platform Truck, 1200 lb.
MI ITEM #03867427
MFR #FG446610BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG446610BLA

Standard Platform Truck, 1200 lb.
MI ITEM #03867427
MFR #FG446610BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG446610BLA 30X60 PNEU CSTR
  • 8" Pneumatic casters
  • 1200 lb. capacity
  • Variable grip-height handle improves control and worker safety
  • Virtually maintenance-free - Powder-coated steel creates a hard finish that is far tougher than conventional paint
  • Made in the USA
  • Four molded in tie-down slots for securing loads with tie-down straps or bungees
  • Duramold's exclusive, precision-engineered resin and metal composite structure provides maximum load support
  • Textured deck surface reduces load slippage

Specifications

  • Color
    Black
  • Load Capacity
    1200 lb.
  • Overall Length
    60 in
  • Overall Width
    30 in
  • Overall Height
    41-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text