Motion
FG450500 BEIG

Rubbermaid
FG450500 BEIG

Raised Handle Deep Shelf Utility Cart 500 lb. Capacity, 37.9\ inL x 19-1/4\ inW x 33.3\ inH
Mi Item #03867430
MFR #FG450500 BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG450500 BEIG

Raised Handle Deep Shelf Utility Cart 500 lb. Capacity, 37.9\ inL x 19-1/4\ inW x 33.3\ inH
Mi Item #03867430
MFR #FG450500 BEIG

Mfr description
FG450500BEIG SMALL FLATSHELF UTILITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Height
    33.3 in
  • Length
    37-7/8 in
  • Overall Height
    33.3 in
  • Overall Length
    37.9 in
  • Overall Width
    19-1/4 in
  • Width
    19.2 in

Details

  • Cart Frame Material
    Polypropylene
  • Cart Type
    Heavy Duty Ergonomic Handle Utility Cart
  • Color
    Beige
  • Load Capacity
    500 lb.
  • Material
    High Density Structural Foam
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Number Of Shelves
    2
  • Product Types
    Cleaning Cart
  • Standards Met
    UL, CSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)