Motion
FG452010 BLA

Rubbermaid
FG452010 BLA

Raised Handle Deep Shelf Utility Cart 500 lb. Capacity, 45-1/4\ inL x 25-7/8\ inW x 37-1/8\ inH
Mi Item #03867438
MFR #FG452010 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG452010 BLA

Raised Handle Deep Shelf Utility Cart 500 lb. Capacity, 45-1/4\ inL x 25-7/8\ inW x 37-1/8\ inH
Mi Item #03867438
MFR #FG452010 BLA

Mfr description
FG452010BLA HD UTILITY CART 24 X 36 W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Wheel Diameter
    8 in
  • Height
    37-1/8 in
  • Length
    45-1/4 in
  • Overall Height
    37-1/8 in
  • Overall Length
    45-1/4 in
  • Overall Width
    25-7/8 in
  • Width
    25-7/8 in

Details

  • Cart Frame Material
    Polypropylene
  • Cart Type
    Heavy Duty Ergonomic Handle Deep Shelf Utility Cart
  • Color
    Black
  • Load Capacity
    500 lb.
  • Material
    Structural Foam
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Number Of Shelves
    2
  • Product Types
    Cleaning Cart
  • Standards Met
    UL, CSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)