1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TOBUL ACCUMULATORS
3A-285H
Charging Valve Adapter - Tobul Accumulators, 7500 psi
MI ITEM #
03867478
MFR #
3A-285H
Price
$177.23
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accumulators
Accumulator Charging and Gauging
TOBUL ACCUMULATORS 3A-285H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TOBUL ACCUMULATORS
3A-285H
Charging Valve Adapter - Tobul Accumulators, 7500 psi
MI ITEM #
03867478
MFR #
3A-285H
Mfr description
71530067 GAS VALVE- 7.5K , 1/2-20
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$177
.23
/each
Add to Cart
Specifications
Details
Gauge Pressure Range
7500 psi
Maximum Operating Pressure
7500 psi
Part Type
Charging Valve Adapter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items