Motion
FG454600 BLA

Rubbermaid
FG454600 BLA

Heavy-Duty Ergo Handle Utility Cart - 26 in Wide, 33-1/4 in High, Black
MI ITEM #03867508
MFR #FG454600 BLA
Price$1,007.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG454600 BLA

Heavy-Duty Ergo Handle Utility Cart - 26 in Wide, 33-1/4 in High, Black
MI ITEM #03867508
MFR #FG454600 BLA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,007.65/each

Specifications

Dimensions

  • Height
    33-1/4 in
  • Length
    55 in
  • Outside Height
    33-1/4 in
  • Outside Length
    55 in
  • Outside Width
    26 in
  • Width
    26 in

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Upc Number
    086876184259
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Product Types
    Cleaning Cart
  • Weight Capacity
    750 lbs

Overview

Mfr description
FG454600BLA HD UTILITY CART 2 SHELF 24X
  • Handle compartments and molded fittings for more storage
  • 5" swivel casters for mobility
  • Ergonomic push handle provides optimum hand placement for better control
  • Measures 55" x 26" x 33-1/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought